1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.26" L, Full Polish Chrome Finish
Mfr # 81009T
Zoro # G8039273
product price:Â $40.75
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
8.26"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81009T
Zoro #
G8039273
UPC #
099575008092
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
8.26"
Head Width
0.98 in
Head Thickness
0.35 in
Details
Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Nonsparking
No
Min. Arc Swing
4 Degrees
Insulated / Uninsulated
Uninsulated
Reversing
Yes
Head Movement
Flexible
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Handle Type
Flex
Repair Kit
81099T
Drive Type
Square
Standards
ANSI, ASME B107.10
Material
Alloy Steel
Description
This GearWrench 81009T 1/4" Drive Hand Ratchet is the perfect tool for any mechanic. The 90-tooth ratcheting mechanism allows you to get into tight spaces and makes this a very versatile tool. With a full polish chrome finish, the hand ratchet is corrosion resistant and has a flexible head movement. It has a teardrop head style with 90 geared teeth, which gives it higher torque capabilities than most hand ratchets. The minimum arc swing of 4 degrees means that you can reach deeper into narrow spaces. If you are looking for an accurate hand ratchet with great torque capabilities, this GearWrench 81009T 1/4" Drive Hand Ratchet is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.