Zoro Homepage

1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7"

  • Mfr # 81015T

  • Zoro # G703561126


product price: $35.79
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
6.97 in
Reversing
Yes
Standards
ANSI, ASME B107.10
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81015T
Zoro #
G703561126
UPC #
099575010156
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.97 in
Head Width
0.98 in
Head Thickness
0.35 in

Details

Item
Ratchet
Finish
Full Polish Chrome
Reversing
Yes
Standards
ANSI, ASME B107.10
Drive Type
Square
Tether Capable
No
Handle Type
Locking Flex
Material
Alloy Steel
Repair Kit
81099T
Handle Style
Contoured

Description

Drive 90-Tooth Locking Flex Head Teardro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.