1/4" Drive, 9mm Metric, Socket, 6 Points, 1/4in, drive 6pt Stndr, Metric, 9mm
Mfr # 80131D
Zoro # G0444669
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80131D
Zoro #
G0444669
UPC #
099575801310
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9mm
Overall Length
0.965"
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
Description
Socket,1/4in,drive 6pt Stndr,metric,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.