Zoro Homepage

1/4" Drive, 9mm Metric Socket, 6 Points, Socket 9mm 1/4D 6Pt, Deep

  • Mfr # 80144

  • Zoro # G7060757


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80144
Zoro #
G7060757
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
9mm
Overall Length
1.929"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Length

Description

Socket 9MM 1/4D 6PT Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.