Zoro Homepage

1/4" Drive Beam Torque Wrench 0-80 in/lbs.

  • Mfr # 2955N

  • Zoro # G8305409


product price: $38.99
/ea

Key Features

Material
Alloy Steel
Overall Length
11.25 in
Tether Capable
No
Finish
Full Polish Chrome
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2955N
Zoro #
G8305409
UPC #
099575029554
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.25 in
Overall Width
2 in

Details

Item
Beam Torque Wrench,1/4" Drive,0-80 in/lb.
Material
Alloy Steel
Tether Capable
No
Finish
Full Polish Chrome
Maximum Torque
9 Nm
Drive Type
Square

Description

The GEARWRENCH 2955N 1/4" Drive Beam Torque Wrench is a solid tool that measures torque. It can be used to tighten or loosen bolts and nuts of all sizes, anywhere from 0-80 in/lbs. The GEARWRENCH beam torque wrench will help you get your projects done faster with its accurate measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.