Zoro Homepage

1/4" Drive Extension 10"

  • Mfr # 81117D

  • Zoro # G4560781


product price: $11.69
/ea

Key Features

SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81117D
Zoro #
G4560781
UPC #
099575811173
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
10 in

Details

Item
Extension
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Ext Std 1/4Dr 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.