1/4" Drive Extension 14"
Mfr # 81118
Zoro # G4560809
product price: $12.59
/eaKey Features
Drive Size
1/4"
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81118
Zoro #
G4560809
UPC #
099575811180
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
14 in
Details
Item
Extension
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Description
The GEARWRENCH 81118 1/4" Drive Extension is a long, sturdy extension with a hexagonal head. This tool helps you reach past obstructions and get to fasteners in narrow spaces. The 14" length of this 1/4" drive extension helps you work more efficiently by eliminating the need for multiple extensions. This product has a square drive type and comes in SAE measurement units. The GEARWRENCH 81118 1/4" Drive Extension will help you get your jobs done faster and easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.