Zoro Homepage

1/4" Drive Extension 2", 1/4" Drive Extension 2"

  • Mfr # 81101

  • Zoro # G4560626


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Drive Size
1/4"
Drive Type
Square
SAE or Metric
SAE
Material
Alloy Steel
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81101
Zoro #
G4560626
UPC #
099575811012
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
2 in

Details

Item
Extension
Drive Type
Square
SAE or Metric
SAE
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Ext 1/4Dr 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.