1/4" Drive Flex Handle/Breaker Bar 5-1/4"
Mfr # 81013
Zoro # G4560915
product price: $19.39
/eaKey Features
Drive Size
1/4"
Overall Length
5.4 in
Length
5-1/2"
Number of Pieces
1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81013
Zoro #
G4560915
UPC #
099575810138
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
5.4 in
Length
5-1/2"
Size
5 1/4 in
Details
Item
Hdl Flex 1/4Dr 5-1/2
Number of Pieces
1
System of Measurement
Inch
Tether Capable
Not Tether Capable
Finish
Full Polish Chrome
Handle Style
Contoured
Material
Alloy Steel
Type
Breaker Bar
Drive Type
Square
Description
Hdl Flex 1/4Dr 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.