Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Hex Bit Metric Socket 2.5mm

  • Mfr # 80162

  • Zoro # G0432245


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Drive Size
1/4"
Overall Length
1.53 in
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80162
Zoro #
G0432245
UPC #
099575801624
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1.53 in
Size
2.5mm
Socket Size
2.5 mm

Details

Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Impact Rated
No
Category Type
Socket Bits
Socket Type
Hex Bit
Type
Bit Socket
Material
Alloy Steel
ASME Standard
B107.5M
Drive Type
Hex

Description

Drive Hex Bit Socket,1/4in,2.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.