1/4" Drive Hex Bit SAE Socket 7/64"
Mfr # 80154
Zoro # G0432358
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Drive Size
1/4"
Overall Length
1.53 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80154
Zoro #
G0432358
UPC #
099575801549
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1.53 in
Size
7/64"
Socket Size
7/64 in
Details
Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Number of Points
6
Impact Rated
No
Socket Type
Hex Bit
Type
Bit Socket
Drive Type
Hex
ASME Standard
B107.1
Material
Alloy Steel
Description
Drive Hex Bit Socket,1/4in,7/64in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.