Zoro Homepage

1/4" Drive Locking Extension 3"

  • Mfr # 81124

  • Zoro # G7166647


product price: $9.19
/ea

Key Features

Drive Type
Square
Magnetic/Nonmagnetic
Nonmagnetic
Overall Length
3 in
Material
Alloy Steel
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81124
Zoro #
G7166647
UPC #
099575811241
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in

Details

Item
Locking Extension,3",1/4" Drive
Drive Type
Square
Magnetic/Nonmagnetic
Nonmagnetic
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Locking Extension,3 In.,1/4 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.