Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Tamper-Proof Torx Bit Socket T10

  • Mfr # 80180

  • Zoro # G0433660


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Drive Size
1/4"
Overall Length
1.53 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80180
Zoro #
G0433660
UPC #
099575801808
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1.53 in
Size
T-10
Bit Length
0.984"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Torx
Number of Points
6
Type
Bit Socket
Material
Alloy Steel

Description

Drive Torx Tamper-Proof Bit Socket,T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.