Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Torque Screwdriver 1-6Nm

  • Mfr # 89621

  • Zoro # G207466071


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.68 in
Finish
Black Phosphate
Type
Screwdriver
Overall Width
1.45 in
ASME Standard
B107.300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89621
Zoro #
G207466071
UPC #
099575896217
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.68 in
Overall Width
1.45 in

Details

Item
Drive Torque Screwdriver 1-6Nm 1/4"
Finish
Black Phosphate
Type
Screwdriver
ASME Standard
B107.300
Material
Alloy Steel
Tether Ready
No

Description

Drive Torque Screwdriver 1-6Nm 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.