Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Torx(R), 6 pcs

  • Mfr # 80322

  • Zoro # G7050150


product price: $49.15
/ea

Key Features

Drive Size
1/4"
Number of Pieces
6
Includes
(6) 1/4" Drive Deep External Torx(R) Socket Set: E4, E5, E6, E7, E8, E10
Measurement Type
Torx(R)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80322
Zoro #
G7050150
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Deep External Torx Socket Set
Number of Pieces
6
Includes
(6) 1/4" Drive Deep External Torx(R) Socket Set: E4, E5, E6, E7, E8, E10
Measurement Type
Torx(R)
SAE or Metric
SAE
Finish
Full Polish Chrome

Description

Deep Extrnal Torx Socket Set,1/4 In.Dr,6PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.