Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Wobble Extension 14"

  • Mfr # 81122

  • Zoro # G7141255


product price: $13.99
/ea

Key Features

Number of Pieces
1
Features
Full Polish Chrome Finish; Knurled Grip Provides Non-Slip Surface
Drive Size
1/4"
Handle
Knurled
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81122
Zoro #
G7141255
UPC #
099575811227
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
14 in

Details

Item
Wobble Extension,14",1/4" Drive
Number of Pieces
1
Features
Full Polish Chrome Finish; Knurled Grip Provides Non-Slip Surface
Handle
Knurled
System of Measurement
Inch
Finish
Full Polished Chrome
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Material
Alloy Steel

Description

Wobble Extension,14 In.,1/4 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.