
1/4" Drive Wobble Extension 4"
Mfr # 81120
Zoro # G0926678
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
Alloy Steel
Finish
Full Polish Chrome
Overall Length
4 in
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81120
Zoro #
G0926678
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4 in
Details
Item
Ext wbl 1/4dr 4
Material
Alloy Steel
Finish
Full Polish Chrome
Drive Type
Square
Description
Ext wbl 1/4dr 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.