14 Piece 1/2" Drive 6 Point Deep SAE Socket Set
Mfr # 80733
Zoro # G0443250
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80733
Zoro #
G0443250
UPC #
099575807336
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Deep
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Measurement Type
SAE
Number of Pieces
14
Description
Socket Set, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Deep 6-Point: 7/16 in, Drive Size 1/2 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.