
14 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set
Mfr # 86759
Zoro # G900669519
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME
Includes
Wrench Rack
Material
Alloy Steel
SAE or Metric
SAE
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86759
Zoro #
G900669519
UPC #
099575867590
Country of Origin
China
Details
Item
Combination Ratcheting Wrench Set,14 Pc
Standards
ANSI, ASME
Includes
Wrench Rack
Material
Alloy Steel
SAE or Metric
SAE
Finish
Full Polish Chrome
Drive Type
12 Point
Description
Combination Ratcheting Wrench Set,14 Pc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.