
1/4" to 3/8" Drive Metric, 10 pcs
Mfr # 80319
Zoro # G7010372
product price: $55.95
/eaKey Features
Drive Size
1/4" to 3/8"
Number of Pieces
10
Includes
(10) 1/4" to 3/8" Drive 6 Point Socket Set: 10mm
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80319
Zoro #
G7010372
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4" to 3/8"
Details
Item
Socket Set
Number of Pieces
10
Includes
(10) 1/4" to 3/8" Drive 6 Point Socket Set: 10mm
SAE or Metric
Metric
Measurement Type
Metric
Material
Chrome Molybdenum Alloy Steel
Finish
Bright, full polish chrome finish
Description
Socket Set,6 pt,1/4 In.- 3/8 In.Dr,10 pcs,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.