1/4" x 6" Flexible Socket Shaft
Mfr # 311903GR
Zoro # G0435429
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
SAE or Metric
SAE
Number of Pieces
1
For Use With
Standard 1/4" Drive Tools
Finish
Full Polish Chrome
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311903GR
Zoro #
G0435429
UPC #
082171119033
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
6 in
Details
Item
Socket Shaft
SAE or Metric
SAE
Number of Pieces
1
For Use With
Standard 1/4" Drive Tools
Finish
Full Polish Chrome
Ratcheting
Yes
Tether Capable
No
Material
Alloy Steel
Insulated
No
Description
Flexible Socket,Shaft 1/4in,Shank x 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.