Zoro Homepage

14mm x 18mm Interchangeable Head Torque Wrench 40-200Nm

  • Mfr # 89473

  • Zoro # G007466042


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Torque Range (Nm)
40 to 200 Nm
Torque Range (Ft.-Lb.)
30 to 148 ft/lb
Type
Interchangeable Head
Overall Length
20.67 in
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89473
Zoro #
G007466042
UPC #
099575894732
Country of Origin
China

Dimensions

Overall Length
20.67 in
Overall Width
1.25 in

Details

Item
Interchangeable Head Torque Wrench 40-20
Torque Range (Nm)
40 to 200 Nm
Torque Range (Ft.-Lb.)
30 to 148 ft/lb
Type
Interchangeable Head
Finish
Full Polish Chrome
Material
Alloy Steel

Description

Interchangeable Head Torque Wrench 40-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.