Zoro Homepage

14mm x 18mm Interchangeable Round Ratchet Head 1/2" Drive

  • Mfr # 89485

  • Zoro # G407466109


product price: $41.49
/ea

Key Features

Head Width
1.61 in
Overall Length
2.83 in
Finish
Satin Chrome
Type
Interchangeable Head
Head Thickness
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89485
Zoro #
G407466109
UPC #
099575894855
Country of Origin
Taiwan, Province of China

Dimensions

Head Width
1.61 in
Overall Length
2.83 in
Head Thickness
1.73 in

Details

Item
Interchangeable Round Ratchet Head 1/2"
Finish
Satin Chrome
Type
Interchangeable Head
Material
Alloy Steel

Description

Interchangeable Round Ratchet Head 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.