Zoro Homepage

14mm x 18mm Open End Interchangeable Head 1-1/8"

  • Mfr # 89531

  • Zoro # G507476824


product price: $38.99
/ea

Key Features

Head Width
2.46 in
Size
1-1/8 in
Overall Length
2.77 in
SAE or Metric
SAE
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89531
Zoro #
G507476824
UPC #
099575895319
Country of Origin
Taiwan, Province of China

Dimensions

Head Width
2.46 in
Size
1-1/8 in
Overall Length
2.77 in
Head Thickness
0.531 in

Details

Item
Open End Interchangeable Head 1-1/8",14 mm
SAE or Metric
SAE
Material
Alloy Steel
Finish
Satin Chrome
Type
Interchangeable Head

Description

Open End Interchangeable Head 1-1/8 In.,14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.