14mm x 18mm Open End Interchangeable Head 19mm
Mfr # 89505
Zoro # G607466145
product price: $25.59
/eaKey Features
Size
19 mm
Head Width
1.59 in
Overall Length
2.38 in
Type
Interchangeable Head
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89505
Zoro #
G607466145
UPC #
099575895050
Country of Origin
Taiwan, Province of China
Dimensions
Size
19 mm
Head Width
1.59 in
Overall Length
2.38 in
Head Thickness
0.354 in
Details
Item
Open End Interchangeable Head 19mm,14mm
Type
Interchangeable Head
Finish
Satin Chrome
SAE or Metric
Metric
Material
Alloy Steel
Description
Open End Interchangeable Head 19mm,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.