Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14mm x 18mm Open End Interchangeable Head 24mm

  • Mfr # 89508

  • Zoro # G207466125


product price: $26.19
/ea

Key Features

Size
24 mm
Overall Length
2.48 in
SAE or Metric
Metric
Head Width
2 in
Head Thickness
0.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89508
Zoro #
G207466125
UPC #
099575895081
Country of Origin
Taiwan, Province of China

Dimensions

Size
24 mm
Overall Length
2.48 in
Head Width
2 in
Head Thickness
0.433 in

Details

Item
Open End Interchangeable Head 24mm,14mm
SAE or Metric
Metric
Finish
Satin Chrome
Material
Alloy Steel
Type
Interchangeable Head

Description

Open End Interchangeable Head 24mm,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.