14mm x 18mm Open End Interchangeable Head 3/4"
Mfr # 89525
Zoro # G807466136
product price: $29.55
/eaKey Features
Head Width
1.59 in
Size
3/4 in
Overall Length
2.38 in
Finish
Satin Chrome
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89525
Zoro #
G807466136
UPC #
099575895258
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
1.59 in
Size
3/4 in
Overall Length
2.38 in
Head Thickness
0.354 in
Details
Item
Open End Interchangeable Head 3/4",14mm
Finish
Satin Chrome
SAE or Metric
SAE
Material
Alloy Steel
Type
Interchangeable Head
Description
Open End Interchangeable Head 3/4 In.,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.