14mm x 18mm Open End Interchangeable Head 7/8"
Mfr # 89527
Zoro # G407466116
product price: $36.69
/eaKey Features
Head Width
1.86 in
Overall Length
2.44 in
Head Thickness
0.433 in
Finish
Satin Chrome
Type
Interchangeable Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89527
Zoro #
G407466116
UPC #
099575895272
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
1.86 in
Overall Length
2.44 in
Head Thickness
0.433 in
Size
7/8 in
Details
Item
Open End Interchangeable Head 7/8",14mm
Finish
Satin Chrome
Type
Interchangeable Head
Material
Alloy Steel
SAE or Metric
SAE
Description
Open End Interchangeable Head 7/8 In.,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.