14mm x 18mm Preset Interchangeable Head Torque Wrench 40-200Nm
Mfr # 89464
Zoro # G707465895
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Torque Range (Ft.-Lb.)
30 to 148 ft/lb
Torque Range (Nm)
40 to 200 Nm
Overall Length
17.2 in
Overall Width
1.25 in
Type
Interchangeable Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89464
Zoro #
G707465895
UPC #
099575894640
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
17.2 in
Overall Width
1.25 in
Details
Item
Preset Interchangeable Head Torque Wrenc
Torque Range (Ft.-Lb.)
30 to 148 ft/lb
Torque Range (Nm)
40 to 200 Nm
Type
Interchangeable Head
Material
Alloy Steel
Finish
Full Polish Chrome
Description
Preset Interchangeable Head Torque Wrenc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.