15-pc 1/4" Drive 120XP Locking Flex Head Ratchet & 6 Point Metric Stubby Socket Mechanics Tool Set
Mfr # 81390
Zoro # G907466579
product price: $91.55
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Standards
ANSI, ASME
Reversing
Yes
Material
Alloy Steel
Includes
Socket Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81390
Zoro #
G907466579
UPC #
781412813906
Country of Origin
Taiwan, Province of China
Details
Item
Mechanics Tool Set
Finish
Full Polish Chrome
Standards
ANSI, ASME
Reversing
Yes
Material
Alloy Steel
Includes
Socket Rail
SAE or Metric
Metric
Handle Type
Locking Flex
Drive Type
Square
Description
Locking Flex Head Ratchet and 6 Point Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.