Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece 12 Point Long Pattern Combination Metric Wrench Set

  • Mfr # 81902

  • Zoro # G0899215


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Full Polish Chrome
Includes
(15) Combination Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1)18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm; (1) V-Rack
Measurement Type
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81902
Zoro #
G0899215
UPC #
099575819025
Country of Origin
China

Dimensions

Head Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm

Details

Item
Set Wr Comb Met 15Pc
Number of Pieces
15
Finish
Full Polish Chrome
Includes
(15) Combination Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1)18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm; (1) V-Rack
Measurement Type
Metric
Number of Points
12
Wrench Style
Combination, Long Pattern
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Drive Type
12 Point
Material
Alloy Steel
Standards
ANSI, ASME

Description

Set Wr Comb Met 15Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.