Zoro Homepage

15 Piece 12 Point Long Pattern Combination SAE Wrench Set

  • Mfr # 81901

  • Zoro # G0426496


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Full Polish Chrome
Includes
(15) Combination Wrench Set: (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1/4", (1) 9/32"; (1) V-Rack
Measurement Type
SAE
Wrench Style
Combination, Long Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81901
Zoro #
G0426496
UPC #
099575819018
Country of Origin
China

Details

Item
Comb Non-ratcheting Wrench Set,15pc,sae
Number of Pieces
15
Finish
Full Polish Chrome
Includes
(15) Combination Wrench Set: (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1/4", (1) 9/32"; (1) V-Rack
Measurement Type
SAE
Wrench Style
Combination, Long Pattern
Number of Points
12
Head Offset Angle
15 Degrees
Drive Type
12 Point
Standards
ANSI, ASME
Material
Alloy Steel

Description

The GEARWRENCH 81901 15 Pc. 12 Point Long Pattern Combination SAE Wrench Set is a full polish chrome combination wrench set that is ideal for heavy-duty use. This set contains the right tools you need to get the job done quickly and efficiently. The full polish chrome finish of these wrenches helps them resist corrosion and wear, so they will last longer than your average tool. Each wrench has a long pattern, making it easy to access hard-to-reach fasteners. With its 15 pieces, this wrench set contains all the necessary tools for basic repairs on home appliances and small engines. GEARWRENCH's 81901 15 Pc. 12 Point Long Pattern Combination SAE Wrench Set comes with everything you need to tackle most common jobs around the house or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.