Zoro Homepage

15" Rolling Head Bar

  • Mfr # 70-519G

  • Zoro # G8595857


product price: $31.25
/ea

Key Features

Features
Rolling Head Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Rolling Head Provides Maximum Leverage, Allowing You To Pry Objects Apart Or Lift And Rotate Heavy Machinery
Type
Pry Bars
Overall Length
15 in
Material
Alloy steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-519G
Zoro #
G8595857
UPC #
099575705199
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Width
0.5 in
Blade Length
1.25 in

Details

Item
Rolling Head Bar,15"
Features
Rolling Head Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Rolling Head Provides Maximum Leverage, Allowing You To Pry Objects Apart Or Lift And Rotate Heavy Machinery
Type
Pry Bars
Material
Alloy steel
Color
Black
End Style
Rolling
Finish
Black Oxide
ASME Standard
B107.52
Tip Finish
Ground
End Type
Rolling

Description

Rolling Head Bar,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.