15/16" 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86444

  • Zoro # G0427248


product price: $45.75
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
14.02 in
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Size
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86444
Zoro #
G0427248
UPC #
099575864445
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14.02 in
Size
15/16"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Item
Combination Ratcheting Wrench,15/16 in.
Drive Type
Spline
Standards
ANSI, ASME B107.6
Tether Capable
No
Material
Alloy Steel

Description

The GEARWRENCH 86444 15/16" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench is the perfect tool for your fastening jobs. It is made of high-quality materials and will last a long time. This SAE wrench has a size of 15/16 in. and a full polish chrome finish. The spline design provides a tight fit, giving you higher torque with less slippage. It also features an open end on one side and a ratcheting box end on the other, which allows you to adjust parts without having to reposition the wrench. You can't go wrong with this durable GEARWRENCH 86444 15/16" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.