
15/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench
Mfr # 86752
Zoro # G700669481
product price: $54.89
/eaKey Features
Tether Capable
No
Standards
ANSI, ASME
Material
Alloy Steel
Size
15/16 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86752
Zoro #
G700669481
UPC #
099575067525
Country of Origin
China
Dimensions
Size
15/16 in
Overall Length
13.114 in
Details
Item
Combination Ratcheting Wrench,15/16" 9
Tether Capable
No
Standards
ANSI, ASME
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
SAE
Drive Type
12 Point
Description
Combination Ratcheting Wrench,15/16 In. 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.