Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16" 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86952

  • Zoro # G200669516


product price: $40.55
/ea

Key Features

Finish
Full Polish Chrome
Material
Alloy Steel
Size
15/16 in
Tether Capable
No
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86952
Zoro #
G200669516
UPC #
099575869525
Country of Origin
China

Dimensions

Size
15/16 in
Overall Length
13.563 in

Details

Item
Combination Ratcheting Wrench,15/16" 9
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Drive Type
12 Point
SAE or Metric
SAE
Standards
ANSI, ASME

Description

Combination Ratcheting Wrench,15/16 In. 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.