Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15mm 12 Point Long Pattern Combination Wrench

  • Mfr # 81672

  • Zoro # G3217210


product price: $15.95
/ea

Key Features

Finish
Chrome
Measurement Type
Metric
Number of Points
12
Wrench Style
Combination, Long Pattern
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81672
Zoro #
G3217210
UPC #
099575816727
Country of Origin
China

Dimensions

Range of Lengths
9.134"
Overall Length
9 1/4 in
Head Thickness
5/16 in, 3/8 in
Head Size
15 mm
Wrench Length Style
Long

Details

Item
Wr Comb Lng Pat 15Mm
Finish
Chrome
Measurement Type
Metric
Number of Points
12
Wrench Style
Combination, Long Pattern
Tether Capable
Tether Capable
Material
Alloy Steel
Reversing
No
Standards
ANSI, ASME
Insulated
No
Weight
0.35 lb
Box End Type
12-Point Box End
Nonsparking
No
Tether Style
Tether Capable
Non-Magnetic
No
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Handle Color
Silver
Corrosion Resistant
Yes
Handle Type
One Piece
Ratcheting
No
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 15Mm, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.