15mm 120XP Universal Spline XL Ratcheting Combination Wrench
Mfr # 86415
Zoro # G0427290
product price: $25.89
/eaKey Features
Finish
Full Polish
Number of Points
6, 12
Overall Length
9 3/4 in
SAE or Metric
Metric
Wrench Style
XL Combination, Spline, Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86415
Zoro #
G0427290
UPC #
099575864155
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 3/4 in
Size
15mm
Head Size
15 mm
Wrench Length Style
Extra Long
Head Thickness
5/16 in, 7/16 in
Description
Combination Ratcheting Wrench,15mm, Alloy Steel, Full Polish, Head Size 15 mm, Overall Length 9 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.