Zoro Homepage

15mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench

  • Mfr # 86715

  • Zoro # G700669450


product price: $30.95
/ea

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Overall Length
8.850 in
Size
15 mm
Tether Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86715
Zoro #
G700669450
UPC #
099575067150
Country of Origin
China

Dimensions

Overall Length
8.850 in
Size
15 mm

Details

Item
Combination Ratcheting Wrench,15 mm 90T
SAE or Metric
Metric
Finish
Full Polish Chrome
Tether Capable
No
Material
Alloy Steel
Standards
ANSI, ASME
Drive Type
12 Point

Description

Combination Ratcheting Wrench,15 mm 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.