Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15mm 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86915

  • Zoro # G200669493


product price: $29.39
/ea

Key Features

Size
15 mm
SAE or Metric
Metric
Material
Alloy Steel
Overall Length
8.85 in
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86915
Zoro #
G200669493
UPC #
099575869150
Country of Origin
China

Dimensions

Size
15 mm
Overall Length
8.85 in

Details

Item
Combination Ratcheting Wrench,15 mm 90T
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
12 Point
Standards
ANSI, ASME
Tether Capable
No
Finish
Full Polish Chrome

Description

Combination Ratcheting Wrench,15 mm 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.