15mm x 17mm Flare Nut Wrench
Mfr # 81647
Zoro # G0434765
product price: $21.89
/eaKey Features
Type
Flare Nut
Overall Length
7.614 in
Tether Capable
No
Finish
Full Polish Chrome
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81647
Zoro #
G0434765
UPC #
099575816475
Country of Origin
China
Dimensions
Overall Length
7.614 in
Details
Item
Flare Nut Wrench,15x17mm
Type
Flare Nut
Tether Capable
No
Finish
Full Polish Chrome
SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Description
Flare Nut Wrench,15x17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.