Zoro Homepage

16 oz. Dead Blow Hammer with Polyurethane Head

  • Mfr # 82240

  • Zoro # G0426058


product price: $22.15
/ea

Key Features

Color
Red, Black
Hammer Style
Dead Blow
Type
Hammers
Head Weight
1 lb
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82240
Zoro #
G0426058
UPC #
099575822407
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Face Diameter
1.5 in
Handle Length
6.3 in
Head Length
3.9 in

Details

Item
Blow Hammer,Polyurethane Head,18 oz Dead
Color
Red, Black
Hammer Style
Dead Blow
Type
Hammers
Head Weight
1 lb
Tether Capable
No
Material
Steel

Description

When you need to apply a little extra force, the GEARWRENCH 82240 18 oz. Dead Blow Hammer with Polyurethane Head is just what you need. It has a durable polyurethane head and a solid aluminum handle for maximum striking power. This dead blow hammer can be used on any surface without leaving marks or damaging it in any way. The GEARWRENCH 82240 18 oz. Dead Blow Hammer will make light work of your projects with its high impact power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.