Zoro Homepage

16 oz. Rubber Mallet with Hickory Handle

  • Mfr # 82259

  • Zoro # G0452831


product price: $13.69
/ea

Key Features

Type
Hammers
Tether Capable
No
Overall Length
11 in
Handle Material
Hickory
Handle Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82259
Zoro #
G0452831
UPC #
099575822599
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Handle Length
10.2 in
Face Diameter
2.13 in
Overall Width
4 in
Head Diameter
2.1 in

Details

Item
Wood Hickory Handle,16 oz Rubber Mallet
Type
Hammers
Tether Capable
No
Handle Material
Hickory
Head Weight
1 lb
Hammer Style
Rubber Head
Material
Rubber

Description

Wood Hickory Handle,16 oz Rubber Mallet, Hammer Type Mallet, Head Material Alloy Steel, Head Weight 1 lb, Face Diameter 2 1/8 in, Head Length 3 13/16 in, Face Shape Round, Overall Length 11 in, Non-Marring Yes, Non-Sparking Yes, Tether Ready No, Features Hickory Handle is Flame Treated, Clear Lacquered and Securely Wedged into the Hammer Head, Ideal for Working Near Combustible Materials or Driving Bushings and Gears, Handle Length 10 1/4 in, Head Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.