16 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set
Mfr # 9602N
Zoro # G0428611
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Open End
Material
Alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9602N
Zoro #
G0428611
UPC #
082171096020
Country of Origin
China
Dimensions
Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 25mm
Details
Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Open End
Material
Alloy steel
Includes
(16) Reversible Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 25mm
Item
Combination RatchetingWrench,16pc,Metric
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point
Description
The GEARWRENCH 9602N 12-Point Reversible Combination Metric Wrench Set is a must-have for all your metric fastening needs. This reversible combination wrench set has 12 different sizes ranging from 8mm to 24mm. With a full polish chrome finish, it will stand up to heavy use and is resistant to corrosion. The set comes with a total of 16 wrenches, making it the ideal choice for any mechanic or hobbyist. The ratcheting mechanism allows you to work in tight spaces without having to remove the wrench from the fastener. If you're looking for a durable and versatile wrench set, then the GEARWRENCH 9602N 12 Point Reversible Ratcheting Combination Metric Wrench Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.