16 Piece 120XP Universal Spline XL Ratcheting Combination Metric Wrench Set

  • Mfr # 86427

  • Zoro # G0441911


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Wrench Style
Universal Spline, XL Combination, Standard
Number of Pieces
16
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86427
Zoro #
G0441911
UPC #
099575864278
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm

Details

Item
Ratcheting Wrench Set,16 pc.,120XP
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
Universal Spline, XL Combination, Standard
Number of Pieces
16
Offset
0 Degrees
Measurement Type
Metric
Includes
(16) 120XP Universal Spline XL Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Ratcheting
Yes
Min. Arc Swing
3 Degrees
Wrench Material
Alloy Steel
Standards
ANSI, ASME B107.6
Drive Type
Spline

Description

Ratcheting Wrench Set,16 pc.,120XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.