16 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set

  • Mfr # 86728

  • Zoro # G500669520


product price: $361.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Includes
Wrench Rack
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86728
Zoro #
G500669520
UPC #
099575867286
Country of Origin
China

Details

Item
Combination Ratcheting Wrench Set,16 Pc
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Includes
Wrench Rack
Standards
ANSI, ASME
Drive Type
12 Point

Description

The GearWrench 86728 Combination Ratcheting Wrench Set is a must-have for any automotive technician. The set includes 16 different wrenches to help you complete your projects with ease. These ratcheting wrenches will get the job done quickly and efficiently so that you can move on to the next task at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.