16 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set

  • Mfr # 86928

  • Zoro # G400669514


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
SAE or Metric
Metric
Includes
Wrench Rack
Standards
ANSI, ASME
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86928
Zoro #
G400669514
UPC #
099575869280
Country of Origin
China

Details

Item
Combination Ratcheting Wrench Set,16 Pc
Finish
Full Polish Chrome
SAE or Metric
Metric
Includes
Wrench Rack
Standards
ANSI, ASME
Drive Type
12 Point
Material
Alloy Steel

Description

Combination Ratcheting Wrench Set,16 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.