16" PITBULL K9 Straight Jaw Dipped Handle Tongue and Groove Pliers

  • Mfr # 82166

  • Zoro # G200830039


product price:  $40.65
/ea

Key Features

No. of Jaw Positions
10
Finish
Polished
Overall Length
16.5 in
Material
Alloy Steel
Jaw Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82166
Zoro #
G200830039
UPC #
099575281662
Country of Origin
Viet Nam

Dimensions

Overall Length
16.5 in
Jaw Width
2.5 in
Jaw Thickness
0.58 in
Handle Length
7.3 in
Overall Width
3.1 in

Details

Item
Tongue and Groove Plier,16" Straight Ja
No. of Jaw Positions
10
Finish
Polished
Material
Alloy Steel
Handle Color
Molten Orange
Type
Tongue & Groove
Insulated
No
Tether Capable
No
Wire Crimper
No
Handle Style
Straight
Wire Cutter
No

Description

Tongue and Groove Plier,16 In. Straight Ja

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.