Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm 12 Point Long Pattern Combination Wrench

  • Mfr # 81673

  • Zoro # G3217177


product price: $16.99
/ea

Key Features

Finish
Chrome
Measurement Type
Metric
Tether Capable
Tether Capable
Wrench Style
Combination, Long Pattern
Range of Lengths
9.524"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81673
Zoro #
G3217177
UPC #
099575816734
Country of Origin
China

Dimensions

Range of Lengths
9.524"
Overall Length
9 1/2 in
Head Size
16 mm
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Long

Details

Item
Wr Comb Lng Pat 16Mm
Finish
Chrome
Measurement Type
Metric
Tether Capable
Tether Capable
Wrench Style
Combination, Long Pattern
Number of Points
12
Reversing
No
Insulated
No
Standards
ANSI, ASME
Material
Alloy Steel
Opening Type
Rounded
Anti-Slip Design
Yes
Nonsparking
No
Ratcheting
No
Head Type
Offset
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Weight
0.4 lb
Handle Color
Silver
Head Offset Angle
15 Degrees
Box End Type
12-Point Box End
Handle Type
One Piece
Corrosion Resistant
Yes
Non-Magnetic
No
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 16Mm, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.