Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86416

  • Zoro # G0427351


product price: $23.99
/ea

Key Features

Finish
Chrome
Number of Points
6, 12
Overall Length
10 1/4 in
SAE or Metric
Metric
Wrench Style
XL Combination, Spline, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86416
Zoro #
G0427351
UPC #
099575864162
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 1/4 in
Size
16mm
Head Size
16 mm
Wrench Length Style
Extra Long
Head Thickness
5/16 in, 7/16 in

Details

Finish
Chrome
Number of Points
6, 12
SAE or Metric
Metric
Wrench Style
XL Combination, Spline, Open End
Material
Alloy Steel
Item
Combination Ratcheting Wrench,16mm
Standards
ASME B107.6
Min. Arc Swing
3 Degrees
Reversing
No
Box End Type
Spline Box End
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
No
Measurement Type
Metric
Opening Type
Rounded
Insulated
No
Anti-Slip Design
Yes
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
0 Degrees
Handle Type
One Piece
Non-Magnetic
No
Ratcheting
Yes
Head Type
Standard
Weight
0.6 lb
Drive Type
Spline

Description

Combination Ratcheting Wrench,16mm, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 10 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.